3 in. CPVC Schedule 80 90° Threaded Elbow
3 in. CPVC Schedule 80 90° Threaded Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Note for All Charlotte Pipe Material: Charlotte Pipe & Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application.
- Xirtec CPVC Schedule 80 90° Elbow Fpt x Fpt
Specifications
- ASTM:
- ASTM F-437
- Application:
- Waterworks, Semiconductor, Pharmaceutical
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 80
- Type:
- CP80T9M