3 x 2-1/2 in. CPVC Schedule 80 Female Bushing

You last purchased this on
 

3 x 2-1/2 in. CPVC Schedule 80 Female Bushing

This product requires certification to purchase.
You last purchased this on
 

3 x 2-1/2 in. CPVC Schedule 80 Female Bushing

  • Fast #
  • Part #CP80SFBML
  • Item #1291512
  • Manufacturer Part #059453
3.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Male end and female NPT thread connections
  • Universal part no. 1838
  • Do not use or test with compressed air or other gases
  • 1301-SB1K inlet shank assembly included
  • Slo-compression cartridge
  • 909 laboratory ball valves with removable nozzle
  • Design stress of 2,000 psi at 73°F
  • Maximum service temperature 210°F
  • 3/8 in NPT inlet shanks
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM D-1784, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-695, ASTM D-696, ASTM D-648
Application:
Waterworks, Semiconductor, Pharmaceutical, Irrigation
Clean Bagged:
No
Diameter - Inside 1:
2-1/2 in
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Bushing
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
11400 psi
Schedule Class:
80