Corzan® CPVC Schedule 80 Plain End Pipe

CP80P10

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM F-437, ASTM F-439, ASTM F-441, ASTM F-441M
Collection
Corzan®
End Connection 1
Plain End
FM Approved
No
Fire Suppression System Rated
No
Length
10 ft
Material
Plastic
Material Type
CPVC
Maximum Temperature
900
NSF Certified
No
Pipe Tubing Size
1-1/4 in
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday