Corzan® Socket Weld Schedule 80 Heavy Duty Van Stone Style CPVC Flange

CP80VSS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Connection: Socket Weld
  • Manufacturer may vary by location
  • Material Type: CPVC
  • Material: plastic
  • Schedule: 80

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASME Specifications
ASME B16.5
ASTM Specifications
ASTM D-1784, ASTM F-1970, ASTM F-437, ASTM F-439
Application
Pharmaceutical, Semiconductor, Waterworks
CSA Certified
Yes
Clean Bagged
No
Collection
Corzan®
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Flange Type
Socket Weld
Material
Plastic
Material Type
CPVC
Maximum Pressure
11400 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday