60W 3-Light Candelabra E-12 Incandescent Pendant Light in Oil Rubbed Bronze
Cottica 60W 3-Light Candelabra E-12 Incandescent Pendant Light in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted on a sloped ceiling at up to 90 °
- Light bulb type: Incandescent
- Includes Stems: (4)12", (1)6"
- Location Rating: Damp
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Cottica
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- No
- Energy Star Compliant:
- No
- Height:
- 25-3/4 in
- Installation Type:
- Ceiling Mount, Stem Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Contemporary
- MA Approved -:
- No
- Material:
- Metal
- Number of Lights:
- 3
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 18 in