Council Tool
Wood 36 in. Sledge Hammer
Part #C100DFSO | Item #2190337 | Manufacturer Part #100DFSO
Call for Pricing
EACH
Handle Length in
Product Details
Specifications
Hammer Type: Sledge
Handle Length in : 36 in
Handle Material: Wood
Weight: 10