Wood 36 in. 12 lb. Sledge Hammer
Wood 36 in. 12 lb. Sledge Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These hammers are designed to be used to strike other hardened metals
- Soft-face sledges are the same as our standard sledges but are not heat treated
Documents
Specifications
- Hammer Type:
- Sledge
- Handle Length (in):
- 36 in
- Handle Material:
- Wood
- Head Weight:
- 12 lb