Wood 36 in. 16 in. Sledge Hammer
Wood 36 in. 16 in. Sledge Hammer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed to be used to strike other hardened metals
- Soft-face sledges are the same as our standard sledges but are not heat treated
Documents
Specifications
- Hammer Type:
- Sledge
- Handle Length (in):
- 36 in
- Handle Material:
- Wood
- Head Weight:
- 16 lb