Wood 36 in. 8 lb. Sledge Hammer
Wood 36 in. 8 lb. Sledge Hammer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Hammer Type:
- Sledge
- Handle Length (in):
- 36 in
- Handle Material:
- Wood
- Head Weight:
- 8 lb