5 ft. x 3/8 in. Reflective Hydrant Marker with Fiberglass Shaft

You last purchased this on
 
Country Enterprises

5 ft. x 3/8 in. Reflective Hydrant Marker with Fiberglass Shaft

This product requires certification to purchase.
Brand image
You last purchased this on
 
Country Enterprises

5 ft. x 3/8 in. Reflective Hydrant Marker with Fiberglass Shaft

  • Fast #
  • Part #C50001
  • Item #4934400
  • Manufacturer Part #50001
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Five reflective red sections per marker
  • Corrosion-free and UV resistant fiberglass shaft
  • 60" fiberglass marker with reflective red stripes
  • Easily installs on the side port of the hydrant
  • Requires Certification

Specifications

Color Finish Name:
Red, White
Height:
5 ft
Length:
5 ft
Width:
3/8 in