18 in. Spigot Cement Lined Reinforced Concrete Pipe
18 in. Spigot Cement Lined Reinforced Concrete Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM C-76
- Concrete Pipe Class:
- Class III
- Concrete Pipe Type:
- Reinforced Concrete Pipe
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Material:
- Concrete
- PipeTubing Size:
- 18 in
- Wall Thickness:
- 2-1/2 in