County Materials Corporation

30 ft. Cement Lined Reinforced Concrete Pipe

Part #C21930998  |  Manufacturer Part #21930998

Length:

30 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Concrete Pipe Class: Class III

End Connection 1: Spigot

Length: 30 ft

Material: Concrete

Pipe Tubing Size: 19 in