Couplings Company

3/8 in. OD x MIP Compression Elbow

Part #C69EEE97

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: OD

End Connection 2: MIP

End Connections: OD x MIP

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Brass