0 items

Couplings Company MPT Square Heavy Duty Brass Plug

C109

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
MPT
End Connections
MPT
Fitting Size 1
1/8 in
Material
Brass
Size
1/8 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday