3 in. x 100 ft. Foil Mastic Tape

You last purchased this on
 
Covalence Specialty Adhesives

360-17 3 in. x 100 ft. Foil Mastic Tape

This product requires certification to purchase.
You last purchased this on
 
Covalence Specialty Adhesives

360-17 3 in. x 100 ft. Foil Mastic Tape

  • Fast #
  • Part #C681498A
  • Item #1870618
  • Manufacturer Part #681498A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Seal cracks and seams in gutters, roof alleys, eaves, hips, and ridges
  • Repair gouges, rips, and tears in metal panels, shipping containers, and metal buildings
  • Indoor/outdoor sealing of low, medium and high pressure HVAC systems
  • Forms a permanent seal
  • Paintable 2 mil foil backing
  • PE release liner provides ease of installation
  • Excellent resistance to cold, heat, water and sunlight
  • Provides instant water-tight seal
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1000
Application:
HVAC
Collection:
360-17
Length:
100 ft
Material:
Aluminum
Maximum Temperature:
200
Product Type:
Aluminum Foil Tape
Size:
100 m x 2-21/25 in
Temperature Range:
20 to 200 Deg F
Tensile Strength:
20 lbs/inch
UL Listed:
UL 723
Width:
2-21/25 in