4 in. x 100 ft. 12 mil. Polywrap Pipe in Yellow
4 in. x 100 ft. 12 mil. Polywrap Pipe in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 100 ft
- Product Type:
- Polywrap Tape
- Width:
- 4 in