0 items

Covalence Specialty Adhesives Polyken® 3 in. x 60 yd. Silver Aluminum Foil Tape

C652230B

Length

60 yd
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • High performance Acrylic adhesive
  • Ideal for permanently flexible seals
  • Paper release liner provides easy unwind
  • Recommended for use on UL listed Fiberglass duct board and flexible duct systems
  • UL 181A-P and UL 181B-FX listed

SPECIFICATIONS

ASTM Specifications
ASTM D-1000
Collection
Polyken®
Color Finish
Silver
Length
60 yd
Material
Aluminum
Thickness
4.8 mil
Type
Foil Tape
UL Listed
Yes
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday