0 items

Covalence Specialty Adhesives Nashua® 2 in. x 60 yd. Silver Cloth Clean Release Duct Tape

N357KSI

Length

60 yd
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Low VOC content
  • Natural rubber based adhesive
  • PE-Coated cloth backing
  • Provides maximum life closure for air handling systems
  • Seals seams airtight at difficult joints

SPECIFICATIONS

ASTM Specifications
ASTM D-1000
Collection
Nashua®
Color Finish
Silver
Length
60 yd
Material
Cloth
Temperature Range
Up to 200 Deg F
Thickness
13 mil
Type
Clean Release Duct Tape
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday