0 items

Covalence Specialty Adhesives Nashua® 2 in. x 50 yd. Metallic Grey Cloth Duct Tape

C683602

Length

50 yd
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aggressive natural rubber based adhesive
  • High Strength PE-coated cloth backing
  • Low VOC content

SPECIFICATIONS

ASTM Specifications
ASTM D-1000
Collection
Nashua®
Color Finish
Metallic Grey
Length
50 yd
Material
Cloth
Thickness
15 mil
Type
Duct Tape
UL Listed
Yes
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday