Low Soak Spray Adhesive in White

You last purchased this on
 
Covalence Specialty Adhesives

Nashua® Low Soak Spray Adhesive in White

This product requires certification to purchase.
You last purchased this on
 
Covalence Specialty Adhesives

Nashua® Low Soak Spray Adhesive in White

  • Fast #
  • Part #C3570000020
  • Item #279074
  • Manufacturer Part #3570000020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Category: Whites Select Color Finish Category
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low VOC content
  • Rubber based
  • Requires Certification

Documents


Specifications

Application:
Cardboard, Metal, Paper, Wood
Collection:
Nashua®
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Rubber
Maximum Temperature:
180
Product Type:
Spray Adhesive