Covalence Specialty Adhesives

Nashua® 2 in. x 60 yd. Silver Cloth Duct Tape

Part #C3940020000  |  Manufacturer Part #3940020000

Length:

60 yd
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CARB OTC LEED Compliant: No

Collection: Nashua®

Color Finish: Silver

Length: 60 yd

Material: Cloth

Maximum Temperature: 200

Tensile Strength: 19 lbs/inch

Thickness: 8.5 mil

Type: Duct Tape

UL Listed: No

Width: 2 in