Polyken® 2 in. x 60 yd. Silver Cloth Duct Tape

Part #C557001A  |  Item #1729476  |  Manufacturer Part #557001A

$ 20.23 EACH

Length:

60 yd

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for use on UL Listed flexible air ducts
  • Acts as a superior closure system for use with flexible air duct and air connectors
  • Ideal for heating, air conditioning, ventilating, and refrigeration applications
  • UL 181B-FX Listed for use with flexible air ducts and closure systems
  • Excellent adhesion and shear performance
  • Excellent resistance to mold growth, humidity, flame spread, smoke generation, and the effects of high temperature
  • Printed for easy identification

Documents

Specifications

ASTM Specifications: [ASTM D-1000, ASTM E-84]

CARB OTC LEED Compliant: No

Collection: Polyken®

Color Finish: Silver

Length: 60 yd

Material: Cloth

Maximum Temperature: 200

Temperature Range: 40 to 200 Deg F

Tensile Strength: 29 lbs/inch

Thickness: 14 mil

Type: Duct Tape

UL Listed: UL 181B

Width: 2 in