Polyken® 3 in. x 60 yd. Olive Drab Cloth Duct Tape

Part #C3578030000  |  Item #314757  |  Manufacturer Part #3578030000

$ 26.80 per ROLL

Length:

60 yd

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Polyken®

Color Finish: Olive Drab

Length: 60 yd

Material: Cloth

Thickness: 13 mil

Type: Duct Tape

Width: 3 in