Cowtown Bolt & Gasket

30 in. Flange Sleeve and Double Washer Insulation Kit

Part #CINKDWCZY15030  |  Manufacturer Part #INKDWCZY15030

Fitting Sizes:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 30 in

Fitting Sizes: 30 in

Maximum Pressure: 150 psi