30 in. Mechanical Joint Bolt and Gasket Kit
30 in. Mechanical Joint Bolt and Gasket Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Outside:
- 30 in
- FM Approved:
- No
- Fitting Type:
- Mechanical Joint Fitting
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Corten Steel
- NSF Certified:
- No
- UL Listed:
- No