4 in. Corten Steel Bolt and Gasket Pack
4 in. Corten Steel Bolt and Gasket Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Blue
- Color Finish Category:
- Blues
- Color Finish Name:
- Cor-Blue
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 4 in
- Material:
- Corten Steel
- NSF Certified:
- No
- Product Type:
- Bolt and Gasket Pack
- UL Listed:
- No
- WaterSense Labeled:
- No