Brass Handle Stem
Brass Handle Stem
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operating stem replaces all 2233 parts
- For use with Flushboy, Flushboy Ultra, Saber, Rex
Specifications
- Application:
- Residential
- Length:
- 1-7/8 in
- Material:
- Brass
- Product Type:
- Handle Stem
- WaterSense Labeled:
- No