1 gpf Renewal Kit
1 gpf Renewal Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes F141-05-U and 8 parts
- For low consumption valves with 3/4" supply or smaller
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 1 gpf
- WaterSense Labeled:
- No