1.6 gpf Diaphragm Operating Assembly in Antique Pewter

Part #D14116ACQ  |  Item #4627707  |  Manufacturer Part #141-1.6-ACQ

$ 50.75 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Diaphragm operating assembly with F171-4-P1 & F25 parts for valves with 1" supply or larger
  • “Turn-to-silence" equipment
  • For use with Flushboy, Flushboy Ultra

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 1.6 gpf

IAPMO Listed: No

WaterSense Labeled: No