1.6 gpf Diaphragm Renewal Kit with Mashaerator in Antique Pewter

Part #D14116KCT106  |  Item #4627731  |  Manufacturer Part #141-1.6-KC-T106

$ 18.74 EACH

Color/Finish:
Antique Pewter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mashaerator bypass
  • For valves with 1" supply or larger
  • Includes F141-16-C and 8 parts

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Antique Pewter

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Flow Rate: 1.6 gpf

IAPMO Listed: No

WaterSense Labeled: No