Coyne & Delany

1.6 gpf Manual Flush Valve

Part #DF40216T42  |  Manufacturer Part #F402-1.6T42

Flush Type:

Manual
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Manual

Spud Location: Top

Spud Size: 1-1/2 in

WaterSense Labeled: No