Coyne & Delany

3.5 gpf Water Saver Flush Valve

Part #DF4023  |  Manufacturer Part #F402-3

Flow Rate:

3.5 gpf
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 3.5 gpf

GSA Approved: No

IAPMO Listed: No

WaterSense Labeled: No