Coyne & Delany Rex 1.6 gpf Manual Flush Valve

DR40116GNF

Manufacturer Part #: R401-1.6-G-NF

Flush Type

Manual

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Collection
Rex
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Manual
Flush Valve Application
Commercial Toilet
GSA Approved
No
IAPMO Listed
No
Spud Location
Top
Spud Size
1-1/4 in
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday