Coyote Outdoor Living

1-Burner Built-In Natural Gas Cooktop in Stainless Steel

Part #CC1PBNG  |  Manufacturer Part #C1PBNG

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 60000

Burner Type: Gas

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26 in

Fuel Type: Natural Gas

Height: 12-3/4 in

Material: Stainless Steel

Number Of Burners: 1

Power Source: Gas

UL Listed: No

Width: 24 in