11-3/8 in. Burner in Stainless Steel

Part #CC1SBNG  |  Item #7056812  |  Manufacturer Part #C1SBNG

$ 539.00 EACH

Width:

11-3/8 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

BTU: 15000

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 17 in

Fuel Type: Natural Gas

Height: 13 in

Material: Stainless Steel

Material Type: 304

Power Source: Gas

Product Type: Burner

Width: 11-3/8 in