24 in. Burner in Stainless Steel

Part #CC1PBLP  |  Item #7056830  |  Manufacturer Part #C1PBLP

$ 1,299.00 EACH

Width:

24 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

BTU: 60000

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Turn Knob

Depth: 26 in

ETL Listed: Yes

Fuel Type: Propane

Height: 13 in

Material: Stainless Steel

Material Type: 304

Number Of Burners: 1

Power Source: Gas

Product Type: Burner

Width: 24 in