Coyote Outdoor Living

34 in. 3-Burner Natural Gas Grill

Part #CCC3NG  |  Manufacturer Part #CC3NG

Power Source

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 60000

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-3/4 in

Fuel Type: Natural Gas

Height: 22-1/2 in

Number Of Burners: 3

Power Source: Gas

Width: 34 in