Coyote Outdoor Living
34 in. Cover in Black
Part #CCCVR3BI | Item #4487315 | Manufacturer Part #CCVR3-BI
$
79.00
EACH
(Pricing is for 34 in)
Width
Product Details
Documents
Specifications
Brand Model Compatibility: CS3 S-Series Grill
Color Finish: Black
Color Finish Category: Blacks
Height: 23 in
Material: Plastic
Material Type: Nylon
Product Type: Cover
Width: 34 in