Coyote Outdoor Living

36 in. 5-Burner Built-In Gas Grill with Knob in Stainless Steel

Part #CC1SL36NG  |  Item #7056827  |  Manufacturer Part #C1SL36NG

Call for Pricing EACH

Color/Finish:
Stainless Steel

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

Specifications

BTU: 95000

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-1/2 in

Height: 23 in

Ignition System: Electronic Ignition

Material: Stainless Steel

Number Of Burners: 5

Type: Built-in

Width: 36 in