0 items

Coyote Outdoor Living 36 in. Coyote Grill

CCS36

Power Source

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

BTU
95000
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-3/4 in
Fuel Type
LP Gas
Height
22-1/2 in
Power Source
Gas
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday