Coyote Outdoor Living

36 in. Propane Coyote Grill

Part #CCS36LP  |  Manufacturer Part #CS36LP

Power Source:

Gas
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

BTU: 95000

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-3/4 in

Fuel Type: Propane

Height: 22-1/2 in

Number Of Burners: 3

Power Source: Gas

Width: 35-1/2 in