Coyote Outdoor Living

C-Series 36 in. 4-Burner 304 Propane Built-in Grill with LED Illuminated Knob and Ceramic Flavoriser in Stainless Steel

Part #CC2SL36LP  |  Manufacturer Part #C2SL36LP

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

BTU: 90000

Bulb Type: LED

Collection: C-Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-1/2 in

Fuel Type: Propane

Height: 23 in

MBH: 90

Material: Stainless Steel

Material Type: 304

Number Of Burners: 5

Power Source: Gas

Width: 36 in