0 items

Cozy Heating Systems Challenger Conventional Natural Gas Furnace

L90NA

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Continuous seam welded combustion chamber
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Low BTU pilot is durably constructed of stainless steel and provides maximum efficiency during standby

SPECIFICATIONS

BTU
30000
CEC Compliant
For Sale in CA
Collection
Challenger
Condensing
No
Configuration
Conventional
Energy Star Compliant
No
Fuel Type
Natural Gas
Ignition System
Manual Spark
MBH
30
Material
Galvanized Steel
Power Source
Gas
Tonnage
2.5 Tons
UL Listed
No
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday