Cozy Heating Systems LLC

26-13/16 in. 30000 BTU 2.5 Ton Natural Gas Furnace

Part #LBFT301  |  Manufacturer Part #BFT301

BTU:

30000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

ANSI Specifications: ANSI Z21.11.2, ANSI Z223.1

BTU: 30000

Condensing: No

Depth: 7 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 22-1/2 in

MBH: 30

Power Source: Gas

Tonnage: 2.5 Tons

UL Listed: No

Width: 26-13/16 in