California Energy Commission Registered 35000 BTU Propane Console Heater

You last purchased this on
 
Cozy Heating Systems LLC

California Energy Commission Registered 35000 BTU Propane Console Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cozy Heating Systems LLC

California Energy Commission Registered 35000 BTU Propane Console Heater

  • Fast #
  • Part #LVC352A
  • Item #300819
  • Manufacturer Part #VC352A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
35000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Black
Condensing:
No
Depth:
15-1/4 in
Duct Size:
4 in
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
26 in
Inlet Outlet:
1/2 in
Power Source:
Gas
Type:
LVC352A
Weight:
84 lb
Width:
30 in