Direct Vent 2 Tons Gas 25000 BTU Furnace
Direct Vent 2 Tons Gas 25000 BTU Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Continuous-Seam Welded Combustion Chamber: Constructed of heavy 18 gauge steel maximizes heat transfer
- Inner Jacket: Suspended with “U” type interlocking brackets & is easily removed for cleaning
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Matchless Spark Ignition: Eliminates the need for matches or lighting tools
- Low BTU Pilot: Durably constructed of stainless steel and provides maximum efficiency during standby
- Wall Thermostat: Standard on all models and provides maximum comfort and ease of operation
- 100% Safety Pilot / Built in Pressure Regulator: Completely stops the flow of gas in the event pilot flame is extinguished
- 430 Stainless Steel, Ported Burner: Provides quiet ignition/extinction and excellent flame characteristics for Natural and LP gas
- 10 Year Warranty: Cozy offers a 10 Year Warranty on chamber and burner
Specifications
- BTU:
- 25000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Condensing:
- No
- Configuration:
- Direct Vent
- Depth:
- 9-3/4 in
- Duct Size:
- 9 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 31-1/2 in
- Ignition System:
- Manual Spark
- Inlet Outlet:
- 1/2 in
- MBH:
- 25
- Power Source:
- Gas
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 99 lb
- Width:
- 34-1/2 in