Gravity Conventional 2 Tons Gas 25000 BTU Furnace

Part #LW255G  |  Item #1194246  |  Manufacturer Part #W255G

BTU:

25000
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Baked Enamel Finish : Resists fading and cleans easily with a damp cloth
  • Resettable Blocked Flue Safety Device : Automatically shuts the unit off in the event of flue blockage or incorrect vent installation
  • “Unibody” Grill Construction: Heavy gauge steel eliminates heat warpage
  • Self Energizing Controls : Provide their own power, eliminating heat loss even during a power failure
  • 430 Stainless Steel, Ported Burner: Provides quiet ignition/extinction and excellent flame characteristics for Natural and LP gas
  • Low BTU Pilot: Durably constructed of stainless steel and provides maximum efficiency during standby
  • Continuous Seam Welded Combustion Chamber: Maximizes heat transfer and is warranted for ten (10) years
  • Optional Thermostatically Controlled Fan: Available for single and dual wall furnaces to enhance air circulation
  • Wall Thermostat Standard: Built-in Bulb Stat control

Specifications

AFUE: 66.00

BTU: 25000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Gravity

Color Finish: White

Color Finish Category: Whites

Condensing: No

Configuration: Conventional

Depth: 6-1/2 in

Duct Size: 4 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 68-3/8 in

Inlet Outlet: 1/2 in

MBH: 25

Power Source: Gas

Tonnage: 2 Tons

UL Listed: No

Volts: 115V

Weight: 90

Width: 16-1/2 in