Natural Gas Pilot Assembly
Natural Gas Pilot Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- VC201B-D, VC202B-D(LP)
- Cable Length (ft):
- 1.92 ft
- Fuel Type:
- Natural Gas
- Height:
- 7 in
- Length:
- 4 in
- Volts:
- 750mV
- Width:
- 4 in