1.5HP 1PH 115/230V Cast Iron Centrifical PUMP

You last purchased this on
 

CP Series 1.5HP 1PH 115/230V Cast Iron Centrifical PUMP

This product requires certification to purchase.
Brand image
You last purchased this on
 

CP Series 1.5HP 1PH 115/230V Cast Iron Centrifical PUMP

  • Fast #
  • Part #SS39496
  • Item #5079660
  • Manufacturer Part #S39496
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Noryl or Bronze Impeller
  • Pull from the rear design for easy service without disturbing any piping
  • All cast iron body
  • Ideal for boosting pressure for irrigation or recirculation of tanks
  • Carbon/Ceramic Mechanical Seal w/Buna-N
  • Requires Certification

Documents


Specifications

Collection:
CP Series
Discharge:
1-1/4 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Flow Rate:
98 gpm
Horsepower:
1-1/2 hp
Impeller:
Noryl®
Inlet Service Size:
1-1/2 in
Material:
Cast Iron
Maximum Feet of Head:
98
Maximum Temperature:
140
NSF Certified:
No
OutletMeter Size:
1-1/4 in
Power Source:
AC
Pressure - Maximum:
75 psi
Pump Application -:
Pressure Booster
Pump Motor Type:
ODP
Pump Phase:
1
Type:
SS39496
UL Listed:
No
Volts:
115/230V