CP Series Lead Law Compliant BERKELEY Straight CENT PUMP Cast Iron HSNG

Part #PS39520  |  Manufacturer Part #S39520

Type:

PS39520
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All cast iron body
  • Noryl or Bronze Impeller
  • Pull from the rear design for easy service without disturbing any piping
  • Carbon/Ceramic Mechanical Seal w/Buna-N
  • Ideal for boosting pressure for irrigation or recirculation of tanks

Lead Law Compliant

Documents

Specifications

Collection: CP Series

Discharge: 1 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Flow Rate: 62 gpm

Horsepower: 1 hp

Impeller: Noryl®

Inlet Service Size: 1-1/4 in

Lead Law Compliant: Yes

Material: Cast Iron

Maximum Feet of Head: 117

Maximum Pressure: 75 psi

Maximum Temperature: 140

NSF Certified: No

Outlet Meter Size: 1 in

Power Source: AC

Pump Application: Pressure Booster

Pump Motor Type: ODP

Pump Phase: 1

Type: PS39520

UL Listed: No

Volts: 115/230V